References
SKF:23238 CC/C2W33
Rubix:651404
Manufacturer :80763
EAN:7316576657528

Product details : Łożysko 23238 CC/C2W33
Self-aligning roller bearings play a key role in the proper functioning of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Logistic Weight | 46950 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 340 mm |
| Width | 120 mm |
| Bearing Clearance | c2 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1300 rpm |
| Limit speed | 1800 rpm |
| Basic static load, radial - C0r | 2400 N |
| Basic dynamic load, radial - Cr | 1759 N |
Show UNSPSC/ECL@SS
- Delivery date on request
