References
SKF:24022 CC/C3W33
Rubix:651485
Manufacturer :167247
EAN:7316571868950



Product details : Łożysko 24022 CC/C3W33
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x170x170 mm |
|---|---|
| Logistic Weight | 4879,4 g |
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 60 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2400 rpm |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 620 N |
| Basic dynamic load, radial - Cr | 437 N |
Show UNSPSC/ECL@SS
zł 2,190.53 excl. VAT
/ Each
zł 2,694.35 incl. VAT
- Delivery date on request
