Spherical roller bearing Timken 21306EJW33C3
Spherical Roller Bearings Straight Bore - Steel Cage
See technical informationReferences
Timken:21306EJW33C3
Rubix:3132517
Manufacturer :190013449
EAN:0087796189751






Product details : Łożysko 21306EJW33C3
A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways. Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Strengths
High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x46 mm |
|---|---|
| Logistic Weight | 500 g |
| Packaged dimensions (D x W x H) | 86x86x46 mm |
| Package weight | 370 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 5400 rpm |
| Basic static load, radial - C0r | 56500 N |
| Basic dynamic load, radial - Cr | 70300 N |
Show UNSPSC/ECL@SS
zł 139.24 excl. VAT
/ Each
zł 171.27 incl. VAT
- Delivery date on request
