Spherical roller bearing Timken 22319EJW33VSL609
Spherical Roller Bearings - Solid Lube
See technical informationReferences
Timken:22319EJW33VSL609
Rubix:3133062
Manufacturer :22319EJW33VSL609

Product details : Łożysko 22319EJW33VSL609
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions.
Strengths
High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability.
Applications
Łożyska baryłkowe - Solid Lube
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 67 mm |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
zł 3,018.04 excl. VAT
/ Each
zł 3,712.19 incl. VAT
- Delivery date on request
