Spherical roller bearing SKF 24076 CCK30/W33
Spherical roller bearing
See technical informationSee documentsReferences
SKF:24076 CCK30/W33
Rubix:107843
EAN:7316570405880
Technical specification
Product details : Łożysko 24076 CCK30 W33
Spherical roller bearings consist of two symmetrical rows of rollers rolling between a spherical raceway common to both rows on the outer ring and two separate raceways on the inner ring. The center of the spherical raceway on the outer ring lies on the axis at the center of the bearing.
Technical specifications
Attributes
| Logistic Weight | 148000 g |
|---|---|
| Inner diameter | 380 mm |
| Outer diameter | 560 mm |
| Width | 180 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
- Delivery date on request
