References
SKF:24072 CCK30/C4W33
Rubix:107840

Product details : Łożysko 24072 CCK30/C4 W33
Spherical roller bearings consist of two symmetrical rows of rollers rolling between a spherical raceway common to both rows on the outer ring and two separate raceways on the inner ring. The center of the spherical raceway on the outer ring lies on the axis at the center of the bearing.
Technical specifications
Attributes
| Logistic Weight | 143000 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 540 mm |
| Width | 180 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 16.7 mm |
| Weight | 145 kg |
| Reference speed | 700 rpm |
| Limit speed | 1000 rpm |
| Basic static load, radial - C0r | 6550000 N |
| Basic dynamic load, radial - Cr | 3705000 N |
Show UNSPSC/ECL@SS
- Delivery date on request
