References
SKF:23260 CACK/C4W33
Rubix:106667
EAN:7316576657887

Product details : Łożysko 23260 CACK/C4 W33
Spherical roller bearings consist of two symmetrical rows of rollers rolling between a spherical raceway common to both rows on the outer ring and two separate raceways on the inner ring. The center of the spherical raceway on the outer ring lies on the axis at the center of the bearing.
Technical specifications
Attributes
| Logistic Weight | 183400 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 540 mm |
| Width | 192 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Weight | 190 kg |
| Reference speed | 750 rpm |
| Limit speed | 1000 rpm |
| Basic static load, radial - C0r | 5850000 N |
| Basic dynamic load, radial - Cr | 4052000 N |
Show UNSPSC/ECL@SS
- Delivery date on request
