References
FAG:230/600-BEA-XL-MB1
Rubix:3019529
Manufacturer :0831932190000

Product details : Łożysko 230/600-BEA-XL-MB1
Spherical roller bearing 230..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
Technical specifications
Attributes
| Logistic Weight | 414000 g |
|---|---|
| Inner diameter | 600 mm |
| Outer diameter | 870 mm |
| Width | 200 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
- Delivery date on request
