Spherical roller bearing FAG 23944-S-MB-C4
Spherical roller bearing on 2 rows of rollers
See technical informationReferences
FAG:23944-S-MB-C4
Rubix:596180
Manufacturer :0167089970040
EAN:4012801299800

Product details : Łożysko 23944-S-MB-C4
Spherical roller bearings 239, main dimensions to DIN 635-2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x300x300 mm |
|---|---|
| Logistic Weight | 12400 g |
| Inner diameter | 220 mm |
| Outer diameter | 300 mm |
| Width | 60 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1460 rpm |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 1240000 N |
| Basic dynamic load, radial - Cr | 610000 N |
Show UNSPSC/ECL@SS
zł 2,623.02 excl. VAT
/ Each
zł 3,226.31 incl. VAT
- Delivery date on request
