Spherical roller bearing NSK 23036CAME4C3
Spherical Roller Bearing: 23036 Series
See technical informationReferences
NSK:23036CAME4C3
Rubix:3021092
Manufacturer :23036CAME4C3
EAN:00029176088704

Product details : Łożysko 23036CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 74 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 17.1 kg |
| Reference speed | 2000 rpm |
| Limit speed | 2800 rpm |
| Basic static load, radial - C0r | 1270000 N |
| Basic dynamic load, radial - Cr | 935000 N |
| Heat Stabilization | high temperature dimensional stability up to 200 °c |
Show UNSPSC/ECL@SS
zł 2,448.66 excl. VAT
/ Each
zł 3,011.85 incl. VAT
- Delivery date on request
