Spherical roller bearing FAG 24028-BE-XL-C4
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:24028-BE-XL-C4
Rubix:596190
Manufacturer :0583270450040
EAN:4012802314052

Product details : Łożysko 24028-BE-XL-C4
240..-BE-XL double-row spherical roller bearing, symmetrical with flanged disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x210x210 mm |
|---|---|
| Logistic Weight | 8426 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 69 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 8.4 kg |
| Reference speed | 1950 rpm |
| Limit speed | 2950 rpm |
| Basic static load, radial - C0r | 930000 N |
| Basic dynamic load, radial - Cr | 590000 N |
Show UNSPSC/ECL@SS
zł 1,333.98 excl. VAT
/ Each
zł 1,640.8 incl. VAT
- Delivery date on request
