References
Festo:MS4-LR-1/4-D7-WR
Rubix:2923255
Manufacturer :8190243
EAN:4052568635565

Technical specifications
| Min. service pressure | 0.8 bar |
|---|---|
| Max. service pressure | 14 bar |
Product details : Regulator ciśnienia MS4-LR-1/4-D7-WR
With its large product range, highly effective components and a wide choice of functions, the MS series from Festo offers a complete concept for compressed air preparation. It is suitable for simple standard applications as well as for application specific solutions with very high-quality requirements. Available as individual components, pre-assembled combinations ex-stock, application specific combinations or complete ready-to-install solutions. The five Sizes of the MS series achieve maximum flow rates with minimum space requirements. Pressure regulators, on/off and soft-start valves with safety function, filters, pressure and flow sensors, dryers, sensors and lubricators can be assembled into a suitable solution for every task. Thanks to the modular structure the Component scan be combined as required. The simple connection system saves time Because there is no need to disassemble the entire combination when replacing Individual Modules
Strengths
•Maximum machine availability thanks to controlled processes
Reliable air preparation and system supply
Integrated or stand-alone
Easy to connect with M8/M12 plug
Fast and reliable exhausting of systems up to Performance Level e,certified to EN ISO 13849-1
Integrated soft-start function
Fully automatic monitoring and regulation of compressed air supply
Compressed air is automatically shut off in stand-by mode
Detection and notification of leak-age
Condition monitoring of relevant process data
Optimum flow rate with a size that is up to 18% smaller
Excellent energy efficiency
Reliable air preparation and system supply
Integrated or stand-alone
Easy to connect with M8/M12 plug
Fast and reliable exhausting of systems up to Performance Level e,certified to EN ISO 13849-1
Integrated soft-start function
Fully automatic monitoring and regulation of compressed air supply
Compressed air is automatically shut off in stand-by mode
Detection and notification of leak-age
Condition monitoring of relevant process data
Optimum flow rate with a size that is up to 18% smaller
Excellent energy efficiency
Technical specifications
Attributes
| Min. service pressure | 0.8 bar |
|---|---|
| Max. service pressure | 14 bar |
| Flow | 102000 l/h |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
zł 206.06 excl. VAT
/ Each
zł 253.45 incl. VAT
- Delivery date on request