Directional pneumatic control valve Festo CPE18-M3H-3OL-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M3H-3OL-1/4
Rubix:2915610
Manufacturer :163784
EAN:4052568135409

Technical specification
Product details : Elektrozawór CPE18-M3H-3OL-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 162 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Voltage | 230 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1700 l/min |
| Pressure range | 2,5/10 bar |
Show UNSPSC/ECL@SS
zł 708.02 excl. VAT
/ Each
zł 870.86 incl. VAT
- Delivery date on request