Directional pneumatic control valve Festo CPE18-M1H-3GLS-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-3GLS-1/4
Rubix:303212
Manufacturer :163145
EAN:4052568006488

Technical specification
Product details : Zawór CPE18-M1H-3GLS-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x90x25 mm |
|---|---|
| Logistic Weight | 165,26 g |
| Type | solenoid valve |
| Number of Ports | 3 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
zł 682.81 excl. VAT
/ Each
zł 839.86 incl. VAT
- Delivery date on request