References
SKF:TSN 611 G
Rubix:133627
EAN:7316570278316
Product details : Uszczelnienie TSN 611 G
Seal design speciied for grease lubrication without pressure only. The stated operating conditions represent general indications, it is recommended not to use all maximum values simultaneously. Specified temperature range is relating to the corresponding seal material, operation in low temperature range for short terms only (e.g. cold start-up), during this time, the seal performance can be compromised.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 84.6 mm |
| Width | 12 mm |
Show UNSPSC/ECL@SS
- Delivery date on request


