References
SKF:TSN 232 G
Rubix:7016
EAN:7316570315585
Product details : Uszczelnienie TSN 232 G
Seal design speciied for grease lubrication without pressure only. The stated operating conditions represent general indications, it is recommended not to use all maximum values simultaneously. Specified temperature range is relating to the corresponding seal material, operation in low temperature range for short terms only (e.g. cold start-up), during this time, the seal performance can be compromised.
Technical specifications
Attributes
| Inner diameter | 175 mm |
|---|---|
| Outer diameter | 212.6 mm |
| Width | 10.2 mm |
Show UNSPSC/ECL@SS
- Delivery date on request


