Metric drive belt SKF PHG T10-1010-16
SKF Synchronous Belt PU/WIRE Metric T10 Series
See technical informationReferences
SKF:PHG T10-1010-16
Rubix:754268
EAN:7316572698556

Product details : Pas T10-1010-16 mm
The combination of high tensile steel cord tension members and wear resistant polyurethane forms the basis for dimensionally stable and extremely durable high-performance timing belts.
Technical specifications
Attributes
| Profile | t10 |
|---|---|
| Primitive length | 1010 mm |
| Belt width | 16 mm |
| Pitch | 10 mm |
| Material | rubber |
| Number of teeth | 101 |
| Height | 4.5 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
