References
SKF:PHG 325-5M-25
Rubix:469707
EAN:7316572587935

Product details : Pas PHG 325-5M-25 mm
Constructed with glass-fibre tensile cords to guarantee dimensional stability. Oil and heat resistant neoprene with high shear resistance.
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Primitive length | 325 mm |
| Belt width | 25 mm |
| Material | fiberglass |
| Pitch | 5 mm |
| Number of teeth | 65 |
Show UNSPSC/ECL@SS
- Delivery date on request
