Needle roller bearing cage and roller assembly SKF K 15X20X13
SKF Needle Ring
See technical informationReferences
SKF:K 15X20X13
Rubix:107390
EAN:7316570350869

Product details : Łożysko K 15X20X13
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 20 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
