Pneumatic standard cylinder Festo DSNU-S-25-80-P-A-MX
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-S-25-80-P-A-MX
Rubix:2919079
Manufacturer :5228235
EAN:4052568421564
Technical specification
Product details : Siłownik okrągły DSNU-S-25-80-P-A-MX
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Type | round cylinder |
|---|---|
| Cylinder diameter | 26.5 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
zł 203.75 excl. VAT
/ Each
zł 250.61 incl. VAT
- Delivery date on request

