Pneumatic standard cylinder Festo DSNU-S-12-80-P-A-MQ
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-S-12-80-P-A-MQ
Rubix:2919023
Manufacturer :5211905
EAN:4052568420420
Technical specification
Product details : Siłownik okrągły DSNU-S-12-80-P-A-MQ
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Type | round cylinder |
|---|---|
| Cylinder diameter | 13.3 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
zł 145.98 excl. VAT
/ Each
zł 179.56 incl. VAT
- Delivery date on request

