References
Festo:ADVU-40-25-A-P-A
Rubix:601759
Manufacturer :156630
EAN:4052568118846

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Technical specification
Product details : Siłownik ADVU-40-25-A-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 108x73x86 mm |
|---|---|
| Logistic Weight | 597 g |
| Type | compact cylinder advu |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
zł 1,117.4 excl. VAT
/ Each
zł 1,374.4 incl. VAT
- Delivery date on request