References
Festo:ADVU-16-5-A-P-A
Rubix:559110
Manufacturer :156593
EAN:4052568071196

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 5 mm |
Technical specification
Product details : Siłownik ADVU-16-5-A-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 103,3 g |
|---|---|
| Type | compact cylinder advu |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
- Delivery date on request