Compact cylinder Festo ADNGF-63-15-PPS-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-63-15-PPS-A
Rubix:2918504
Manufacturer :574050
EAN:4052568221737

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 15 mm |
Technical specification
Product details : Siłownik kompaktowy ADNGF-63-15-PPS-A
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 998 g |
|---|---|
| Type | compact cylinder adngf |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
zł 896.48 excl. VAT
/ Each
zł 1,102.67 incl. VAT
- Delivery date on request