Compact cylinder Festo ADNGF-63-10-P-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-63-10-P-A
Rubix:2918497
Manufacturer :554268
EAN:4052568198930

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Technical specification
Product details : Siłownik kompaktowy ADNGF-63-10-P-A
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 965,4 g |
|---|---|
| Type | compact cylinder adngf |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
zł 825.56 excl. VAT
/ Each
zł 1,015.44 incl. VAT
- Delivery date on request