Compact cylinder Festo ADNGF-32-80-P-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-32-80-P-A
Rubix:2918585
Manufacturer :554247
EAN:4052568198732

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 80 mm |
Technical specification
Product details : Siłownik kompaktowy ADNGF-32-80-P-A
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 582,3 g |
|---|---|
| Type | compact cylinder adngf |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
zł 581.53 excl. VAT
/ Each
zł 715.28 incl. VAT
- Delivery date on request