Compact cylinder Festo ADNGF-32-20-P-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-32-20-P-A
Rubix:1706282
Manufacturer :554241
EAN:4052568198688

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Technical specification
Product details : Siłownik ADNGF-32-20-P-A 554241
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 367,16 g |
|---|---|
| Type | compact cylinder adngf |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
zł 469.79 excl. VAT
/ Each
zł 577.84 incl. VAT
- Delivery date on request