Compact cylinder Festo ADNGF-25-30-PPS-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-25-30-PPS-A
Rubix:880005
Manufacturer :577220
EAN:4052568225742

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 30 mm |
Technical specification
Product details : Siłownik ADNGF-25-30-PPS-A 577220
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 267 g |
|---|---|
| Type | compact cylinder adngf |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
zł 462.08 excl. VAT
/ Each
zł 568.36 incl. VAT
- Delivery date on request