Compact cylinder Festo ADNGF-25-10-P-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-25-10-P-A
Rubix:589626
Manufacturer :554230
EAN:4052568198572

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Technical specification
Product details : Siłownik ADNGF-25-10-P-A 554230
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x40x40 mm |
|---|---|
| Logistic Weight | 217,4 g |
| Type | compact cylinder adngf |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
zł 390.19 excl. VAT
/ Each
zł 479.93 incl. VAT
- Delivery date on request