Compact cylinder Festo ADN-63-10-A-P-A
Compact cylinder, double-acting ADN
See technical informationSee documentsReferences
Festo:ADN-63-10-A-P-A
Rubix:2599384
Manufacturer :536332
EAN:4052568171308

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Technical specification
Product details : Siłownik kompaktowy ADN-63-10-A-P-A 536332
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 773,9 g |
|---|---|
| Type | compact cylinder adn |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
zł 380.01 excl. VAT
/ Each
zł 467.41 incl. VAT
- Delivery date on request