Compact cylinder Festo ADN-16-10-I-P-A
Compact cylinder, double-acting ADN
See technical informationSee documentsReferences
Festo:ADN-16-10-I-P-A
Rubix:917579
Manufacturer :536227
EAN:4052568087333

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Technical specification
Product details : Siłownik ADN-16-10-I-P-A 536227
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x30x30 mm |
|---|---|
| Logistic Weight | 82,4 g |
| Type | compact cylinder adn |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
zł 155.66 excl. VAT
/ Each
zł 191.46 incl. VAT
- Delivery date on request