References
SMC:I-16
Rubix:2983813
Manufacturer :I-16

Technical specifications
| Type | single knuckle joint |
|---|---|
| Cylinder diameter | 160 mm |
| Cylinder stroke | 2400 mm |
Technical specification
Product details : Nasadka oczkowa do CS1*160 I-16
SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.
Strengths
Applicable series: CG1, CG3, CJ2, CJP, CM2, CM3, CQ2, CS1, MB, CS2, CA2, CNA2, CVQ, RQ, MU, CQU, CLQ, CLS, CNS
Applicable bore sizes (mm): 16 to 300.
Technical specifications
Attributes
| Type | single knuckle joint |
|---|---|
| Cylinder diameter | 160 mm |
| Cylinder stroke | 2400 mm |
| Max. service pressure | 9.7 bar |
| Length | 110 mm |
| Connection | m36 x 1.5 |
| Material | cast iron |
| Min. Operation temperature | 0 °C |
| Max. Operation temperature | 70 °C |
Show UNSPSC/ECL@SS
zł 399.35 excl. VAT
/ Each
zł 491.2 incl. VAT
- Delivery date on request