Scraper Freudenberg Sealing Technologies 24050857
Single acting
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:24050857
Rubix:639388
Manufacturer :P6 32 X 40,60 X 7 X 4,30 85 FKM K664

Technical specification
Product details : 32X40.6X7 P6 85FKMK664 P-ń zgarn.
Freudenberg's wiper P 6 is a single-acting elastomeric dirt wiper with bearing segments. A careful fitting is a prerequisite for the correct function of the Wiper P 6. Generally, wipers can be quickly and easily fitted by deforming into a kidney shape.
Strengths
The wiper offers a good seating at the outer diameter and a very good wiping action. It can be used for a wide temperature range. No twisting in the housing and no pressure build-up between seal and wiper.
Applications
wiper P 6 in NBR is a dirt wiper that is primarily used for large diameters. It can for example be used in following applications: presses, steel hydraulics engineering, rolling mills.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Inner diameter | 32 mm |
| Outer diameter | 40.6 mm |
| Height | 7 mm |
| Execution | p6 |
| Material | 85 fkm k664 |
Show UNSPSC/ECL@SS
- Delivery date on request
