Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40413270
Simmerring BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413270
Rubix:638828
Manufacturer :40413270

Technical specification
Product details : 110X130X8 BAUM4SLX7 75FKM585 Simmerring
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
zł 209.7 excl. VAT
/ Pack
zł 257.93 incl. VAT
- Delivery date on request
