Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40413192
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413192
Rubix:289917
Manufacturer :40413192



Technical specification
Product details : 42x72x8 BAUMSLX7 75FKM585 Simmerring
Technical specifications
Attributes
| Inner diameter | 42 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
zł 113.62 excl. VAT
/ Each
zł 139.75 incl. VAT
- Delivery date on request
