Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40413097
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413097
Rubix:638671
Manufacturer :BAU3SLX2 52 X 100 X 10 X 7 75 FKM 585

Technical specification
Product details : 52X100X10/7 BAU3SLX2 75FKM585 Simmerring
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
zł 160.97 excl. VAT
/ Each
zł 197.99 incl. VAT
- Delivery date on request
