Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40413279
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413279
Rubix:638838
Manufacturer :BAU6SLX2 130 X 215 X 15 X 12 72 NBR 902

Technical specification
Product details : 130X215X15/12 BAU6SLX2 72NBR902 Simmerring
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
zł 348.11 excl. VAT
/ Each
zł 428.18 incl. VAT
- Delivery date on request
