Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40413027
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413027
Rubix:638561
Manufacturer :40413027

Technical specification
Product details : 28X42X8/7 BAU3SLX2 72NBR902 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
zł 27.46 excl. VAT
/ Each
zł 33.78 incl. VAT
- Delivery date on request
