Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 310982
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:310982
Rubix:355203
Manufacturer :BA SL 100 X 130 X 13 X 0 75 FKM 585



Technical specification
Product details : 100x130x13 BAUMSLX7 75FKM585 Simmerring
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 13 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
- Delivery date on request
