Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40411370
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40411370
Rubix:300657
Manufacturer :40411370

Technical specification
Product details : 60x110x13 BA 72NBR902 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
