Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412812
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412812
Rubix:397761
Manufacturer :40412812

Technical specification
Product details : 35x52x8 B2PT PTFE561/10 Simmerring
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 8 mm |
| Material | ptfe |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
zł 307.45 excl. VAT
/ Pack
zł 378.16 incl. VAT
- Delivery date on request
