Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412474
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412474
Rubix:636759
Manufacturer :B2FUD2 35 X 62 X 0 X 12 X 7 72 NBR 902



Technical specification
Product details : 35X62X12/7 B2FUD2 72NBR902 Simmerring
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
