Shaft sealing joints and gamma rings Dichtomatik 67060186
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67060186
Rubix:209820
Manufacturer :67060186

Product details : 95x120x15 WC Simmering
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 145 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 120 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
