Shaft sealing joints and gamma rings Dichtomatik 050,00X068,00X10,00 WB NBR
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:050,00X068,00X10,00 WB NBR
Rubix:210159
Manufacturer :25968

Product details : 50X68X10 WB Simmering
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 68 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
