Shaft sealing joints and gamma rings Dichtomatik 67195300
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67195300
Rubix:548330
Manufacturer :67195300

Product details : VIAS 19X30X7 FPM Simmering
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Inner diameter | 19 mm |
| Outer diameter | 30 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
- Delivery date on request
