Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40411383
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40411383
Rubix:634626
Manufacturer :BA U 70 X 95 X 10 X 0 72 NBR 902



Technical specification
Product details : 70X95X10 BAU 72NBR902 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
