SET of standard manual thread-cutters Beta Tools 431 10
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
See technical informationReferences
Beta Tools:431 10
Rubix:422501
Manufacturer :004310010
EAN:8014230097770

Product details : Gwintownik ręczny 431/10
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
Strengths
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
Applications
Drilling and threading tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x65 mm |
|---|---|
| Logistic Weight | 80 g |
| Number of elements | 3 |
| Total length | 70 mm |
| Drilling diameter | 6 mm |
| Tolerance | uni 4535 |
| Threading diameter | 10 mm |
| Thread depth | 25 mm |
Show UNSPSC/ECL@SS
zł 87.47 excl. VAT
/ Each
zł 107.59 incl. VAT
- Delivery date on request
