SET of standard manual thread-cutters Beta Tools 430 9
Set of 3 hand taps, coarse pitch, metric thread made from chrome-steel
See technical informationReferences
Beta Tools:430 9
Rubix:701471
Manufacturer :004300009
EAN:8014230097688

Product details : Gwintownik ręczny metr. zwykły m9/3szt 430/9
Set of 3 hand taps, coarse pitch, metric thread made from chrome-steel
Strengths
Set of 3 hand taps, coarse pitch, metric thread made from chrome-steel
Applications
Drilling and threading tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x95x30 mm |
|---|---|
| Logistic Weight | 67,8 g |
| Number of elements | 3 |
| Total length | 63 mm |
| Drilling diameter | 5.5 mm |
| Threading diameter | 9 mm |
| Thread depth | 22 mm |
Show UNSPSC/ECL@SS
zł 55.19 excl. VAT
/ Each
zł 67.88 incl. VAT
- Delivery date on request
