Push-in Fitting - Threaded adapter Aventics R412005089
QR1-S standard series
See technical informationReferences
Aventics:R412005089
Rubix:628547

Product details : Przyłączka prosta, GW1/4"- 10mm R412005089
Series QR1-S Standard
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | g 1/4 |
| Connection 2 | 10 |
| Material | nickel-plated brass (housing); acrylonitrile butadiene rubber (seal) |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 10 mm |
| Threading | g 1/4 (bspp) |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
zł 21.42 excl. VAT
/ Each
zł 26.35 incl. VAT
- Delivery date on request
