Push-in Fitting - Threaded adapter Aventics 2121012120
QR1-S standard series
See technical informationReferences
Aventics:2121012120
Rubix:400210
Manufacturer :2121012120
EAN:3661475928021

Product details : Złączka 2121012120
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | g 1/2 |
| Connection 2 | 12 |
| Material | brass |
| Connecting diameter | 0.472 '' |
| Metric exterior tube diameter | 12 mm |
| Threading | g 1/2 (bspp - parallel 'g' thread, captive o-ring) |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
zł 27.8 excl. VAT
/ Each
zł 34.19 incl. VAT
- Delivery date on request
